Ship Auger Bit, 11/2 Dia, 7/16 Hex Shank
Mfr # 3043016
Zoro # G3054256
product price:Â $51.95
/eaKey Features
Overall Length
17 in
Diameter
1-1/2 in
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3043016
Zoro #
G3054256
UPC #
024721105578
Country of Origin
Brazil
Dimensions
Overall Length
17 in
Drill Bit Size
1 1/2 in
Diameter
1-1/2 in
Shank Size
7/16 in
Shank Hex Size
7/16 in
Details
Item
Auger Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
Drill Style
Auger
For Use With
1/2 in D-Handle and Larger Drills
Flute Type
Parabolic
Decimal Equivalent
1.5
Primary Material Application
Wood
Material - Machining
Carbon Steel
Sub Brand
WeldTec
Measurement System
Fractional Inch
Auger Center
Solid
Auger Style
Ship Auger
Shank Type - Machining
Hex
Description
Ship Auger, Auger Drill Bit, 1 1/2 in, 17 in Overall Length, Hex, PTFE, Shank Hex Size 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.