Reservoir Breather, Miniature, 1/2 In NPT (Discontinued)
- Mfr # PMB-03-10
- Zoro # G3055491
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PMB-03-10
Zoro #
G3055491
UPC #
-
Country of Origin
Unknown
Dimensions
Dimension A (In.)
1.65
Dimension B (In.)
1.85
Dimension C (In.)
0.67
Outside Dia. (In.)
1.65
Body Length (In.)
1.85
Details
Item
Reservoir Breather
Efficiency
99%
Filter Media
Foam
NPT Inlet (In.)
1/2
Type
Miniature
Max. Pressure (PSI)
0
Operating Temp. (F)
Up to 212
Filter Rating (Microns)
40
Cap Material
Polyamide Technopolymer
Description
Reservoir Breather, Efficiency 99 Percent, For Use With -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.