13 in x 13 in x 8 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 11R351
Zoro # G3056691
product price:Â $1.45
/ea
Sold in multiples of 25 for $36.25
Key Features
Inside Height
8 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11R351
Zoro #
G3056691
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
13 in
Inside Width
13 in
Inside Height
8 in
Wall Thickness
1/8 in
Outside Height
8 5/8 in
Outside Length
13 3/8 in
Outside Width
13 3/8 in
Inside LxWxH
13x13x8
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Fluting Profile
C Flute
Closure Style
RSC
Post-Consumer Recyclability
100 %
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 13 in, Inside Width 13 in, Inside Height 8 in, 13x13x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 13 in, Outside Width 13 in, Outside Height 8 in, 13 3/8x13 3/8x8 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.