Beverages, Classic, Jar, Instant Coffee, 8 oz

  • Mfr # 2550020629

  • Zoro # G305672503


product price:  $13.39
/ea

Key Features

Net Weight
8 oz
Beverage Package Style
Jar
Coffee Roast/Tea Type
Medium
Beverage Flavor
Classic
Beverage Format
Instant Coffee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2550020629
Zoro #
G305672503
UPC #
25500000343
Country of Origin
United States

Details

Item
Beverages
Net Weight
8 oz
Beverage Package Style
Jar
Coffee Roast/Tea Type
Medium
Beverage Flavor
Classic
Beverage Format
Instant Coffee
Max. Brewing Capacity
10.66 oz

Description

Get the classic Folgers coffee taste you love in an instant. Folgers Classic Roast Instant Coffee delivers smooth, balanced flavor for easy drinking in a quick and convenient form. Making a cup is easy: just add one rounded teaspoon of instant coffee to six fluid ounces of water or milk, stir it up and adjust to your taste preference. You can even enjoy it hot or iced. Try it in a hot mocha latte or a cool, refreshing whipped coffeeor just mix it up and get out the door. No matter how your prep it, Folgers instant coffee does the trick, quick. Add a jar to your coffee station today.


  • The classic Folgers taste you love in instant coffee form.
  • Just add water or milk and stir.
  • Enjoy hot or iced.
  • Proudly roasted in New Orleans.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.