Downblast Vent, Direct Drive, 13-3/4 In, RPM: 1140

  • Mfr # 5DVT1

  • Zoro # G3056925


product price:  $675.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Direct Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5DVT1
Zoro #
G3056925
UPC #
190735343142
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
22 in x 22 in
Base Height
1 3/4 in
Shaft Dia. Wheel End
1/2 in
Dimension D
4 in
Wheel Dia.
13 3/4 in
Base Width
22 in
Base Length
22 in
Dimension A
22 in
Base Square Size - Roof Ventilators
22" x 22"
Dimension B
28 3/8 in
Overall Dia.
28 3/8 in
Overall Height
25 1/2 in
Dimension C
23 3/4 in
Overall Length
28 3/8 in
Overall Width
28 3/8 in
Cutout Size
17.5 in L x 17.5 in W
Propeller Shaft Diameter
1/2 in
Damper Size
15 x 15 in
Overall Diameter
28 3/8 in
Housing Length
28.4 in
Housing Width
28.4 in
Cutout Length
17.5 in
Wheel Diameter
13 3/4 in

Details

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Direct Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC
Motor HP - Roof Ventilators
1/6 hp
CFM @ 0.000-In. SP
1618
Phase
1
Agency Compliance
AMCA Sound & Air, CSA Certified Motor, UL/cUL 705
Housing Material
Aluminum
Drive Package Included
Yes
Adj. 6 3/8"H Roof Curb Stock No.
4c453
Includes
NEMA 1 Junction Box
CFM @ 0.375-In. SP
1340
CFM @ 0.250-In. SP
1444
Assembled/Unassembled
Assembled
Motor Voltage
115
Sones @ 0.125-In. SP @ 5 Ft.
9.7
Wheel Type
Backward Inclined
CFM @ 0.500-In. SP
1211
Adj. 12 3/8"H Roof Curb Stock No.
2ZV82
Max. Inlet Temp.
130 Degrees
Speed Controllable
Variable Speed
CFM @ 0.125-In. SP
1535
Wheel Material
Aluminum
CFM @ 0.625-In. SP
1031
Item
Centrifugal Downblast Roof Exhaust Fan
RPM
1140
Speed Control
48C172
Recommended 8 In. Fixed Curb Item No.
4HX39
Max. Operating Amps
2.2
Drive Type
Direct Drive
Mounting Location
Roof
Motor HP
1/6
Recommended 12 In. Fixed Curb Item No.
2RB76
Sones @ 0.250-In. SP @ 5 Ft.
9.6
Hz
60
Max. BHP
0.07/0.17/0.60 hp
Standards
AMCA Sound and Air, CSA, UL/cUL 705
Application
Industrial and Commercial Applications
Features
Features a Fully Rolled Windband Bead for Increased Stability and Easy Transport, Fresh Outside Air is Drawn in Under the Motor Cover to Maximize Motor Life, Nema 1 Junction Box Located in Motor Enclosure, Nonoverloading Centrifugal Wheel Design, Optional Nema 1 and 4 Disconnects Available
Mount Type
Roof Curb
Exhaust Airflow @ 0.125 in SP
1,535 cfm
Exhaust Airflow @ 0.250 in SP
1,444 cfm
Motor Speed
1,140 RPM
Nameplate Voltage
115V AC
Includes Motor
Yes
Mounting Orientation
Vertical
Compatible Speed Control
48C172
Includes Drive Package
Yes
Housing Material Fabrication
Spun
Exhaust Airflow @ 0.500 in SP
1,211 cfm
Assembly
Assembled
For Air Type
Clean Air
Exhaust Airflow @ 0.375 in SP
1,340 cfm
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.000 in SP
1,618 cfm
Compatible Curb Manufacturer Part Number
2RB76, 2ZV82, 4C453, 4C670, 4HX39, 4HX47
Maximum Fan Speed
1,140 RPM
Brake Horsepower
17/100 hp
Base Shape
Square
Motor Horsepower
1/6 hp
Spark Resistant Construction Type
A
Maximum Static Pressure
5/8 in wc
Electrical Connection
Power Cord
Sound Level
10.0 sones @ 0.000 in SP and 5 ft, 8.5 sones @ 0.625 in SP and 5 ft, 8.8 sones @ 0.500 in SP and 5 ft, 9.2 sones @ 0.375 in SP and 5 ft, 9.6 sones @ 0.250 in SP and 5 ft, 9.8 sones @ 0.125 in SP and 5 ft
Safety Features
Birdscreen, Windband
Airflow @ 0.000 in SP
1,618 cfm
Maximum Inlet Air Temperature
130 Degrees F
High-Efficiency Motor
No
Motor Enclosure
Open Air Over
Frequency
60 Hz
Current
2.2 A
Maximum Ambient Temperature
130 Degrees F

Description

Centrifugal Downblast Roof Exhaust Fan, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 13 3/4 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/6 hp, Exhaust Airflow @ 0.000 in SP 1,618 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 5/8 in wc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.