Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
A.O. Smith Permanent Split Capacitor Condenser Fan Motor, 1/3 to 1/6 HP, 48Y Frame, 208-230 Voltage FE6001

Permanent Split Capacitor Condenser Fan Motor, 1/3 to 1/6 HP, 48Y Frame, 208-230 Voltage (Discontinued)

  • Mfr # FE6001
  • Zoro # G3056943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE6001
Zoro #
G3056943
UPC #
-
Country of Origin
Unknown

Dimensions

Length Less Shaft
5 1/4 in
Body Dia.
5 5/8 in
Bolt Circle Dia.
5 1/8 in

Details

Item
Condenser Fan Motor
HP
1/3 to 1/6
RPM Range
0-1000
Voltage
208-230
Frame
48Y
Motor Thermal Protection
Auto
Motor Service Factor
1.00
Voltage Compatibility
115/208-230, 208-230, 208-240
Motor Application
HVAC/R
Motor Sub Application
Direct Drive Fan/Blower
Motor Design
Permanent Split Capacitor
Nameplate RPM
825
Motor Mounting Position
All Angle
Includes
Shaft Slinger
No. of Speeds
2
Application
Shaft-mounted Air Moving Equipment
Capacitor Required
2MDV7 for 208 V Operation, 2MDV6 for 230 V Operation
Duty
Continuous
Hz
60
Max. Ambient Temp.
60 Degrees C
Ins. Class
B
Full Load Amps
1.0-1.9
Motor Bearings
Ball
Phase
1
10 Ft. Cord and Pull Chain Switch
No
Mounting
Stud

Description

Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase 1, 1/3 to 1/6 HP, No. of Speeds 2, Voltage 208-230, 48Y Frame, Motor Mounting Position All Angle, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 825, HVAC/R, Direct Drive Fan/Blower, 60, Full Load Amps 1.0-1.9, Ins. Class B, Motor Service Factor 1.00, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.