Watertight Pin & Sleeve Plug, 60 A, 250V AC, Three Phase, 3 Pole, IEC Grounding, Blue
Mfr # A460P9
Zoro # G3057232
product price: $344.25
/ea
Free Shipping & Returns
Key Features
Current Rating
60 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A460P9
Zoro #
G3057232
UPC #
783585507804
Country of Origin
United States
Dimensions
Minimum Wire Size
8 AWG
Overall Length
7 in
For Minimum Cable Diameter
0.83 in
Maximum Wire Size
4 AWG
Outside Diameter
3.31 in
Display Size
Standard Sized
Wire Size
#4 AWG
For Maximum Cable Diameter
0.83 in
Description
Hubbell’s Low Profile Pin and Sleeve devices were designed to save space without sacrificing pin and sleeve strength, safety and convenience. The small compact design of these plugs is ideal for indoor applications where space is at a premium. These devices are fully interchangeable with standard IEC 60309 pin and sleeve. They are a perfect fit for tight situations frequently found in hotels, restaurants, convention centers, warehouses, assembly benches and offices.
• Solid one-piece pins for reliable electrical contact
• Recessed pins are protected from impact and abuse
• Integrated Cord Grip limits strain on terminals
• Solid one-piece pins for reliable electrical contact
• Recessed pins are protected from impact and abuse
• Integrated Cord Grip limits strain on terminals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.