120VAC Non-Reversing Magnetic Contactor 3P 135A NEMA 4

  • Mfr # CR305F002

  • Zoro # G3057582


product price:  $2,191.99
/ea
Free Shipping & Returns

Key Features

Action
Non-Reversing
Full Load Amps
135 A
Number of Poles
3
NEMA Contactor Size
4
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CR305F002
Zoro #
G3057582
UPC #
783166349441
Country of Origin
United States

Dimensions

NEMA Contactor Size
4
Height
8.81 in
Width
6.5 in
Depth
6.7 in
NEMA Size
4
Overall Width
6.62 in
Overall Depth
8.5 in
Overall Height
6.5 in
Mounting Hole Distance - Width
4.5 in
Mounting Hole Distance - Height
7.75 in
Mounting Hole Diameter
0.25 in

Details

Item
Magnetic Contactor
Action
Non-Reversing
Full Load Amps
135 A
Number of Poles
3
Coil Volts
120V AC
Reversing
No
HP @ 3 Phase - 208V
40 hp
HP @ 3 Phase - 575V
100 hp
HP @ 3 Phase - 240V
50 hp
HP @ 3 Phase - 480V
100 hp
Enclosure NEMA Rating
No Enclosure
Standards
cULus, UL Listed, WEEE B2C/B2B
Hz
50/60
Auxiliary Contact Form
1NO
Series
CR305
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 208V AC
40 hp
Horsepower @ Three Phase - 600V AC
100 hp
Number of Auxillary Contacts
1
Contactor Style
NEMA
NEMA Enclosure Rating
No Enclosure
Maximum Voltage Rating
600V AC
Frequency
50/60 Hz
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 240V AC
50 hp
Full Load Current - Inductive
135 A
Resistance Properties
Temperature Resistant
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 480V AC
100 hp
Coil Voltage
120V AC
Phase
Three

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 4, Coil Voltage 120V AC, Number of Poles 3, Full Load Current - Inductive 135 A, Reversing Capability Non-Reversing, Overall Height 6.5 in, Overall Width 6.62 in, Series CR305, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 50 hp, Horsepower @ Three Phase - 480V AC 100 hp, Phase Three, Horsepower @ Three Phase - 600V AC 100 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.