Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hog Ring Staples, 16 ga, 11/16 in Leg L, Steel, 2500 PK

  • Mfr # M7-RING616G50

  • Zoro # G305808278


product price: $17.75

Key Features

For Use With
Spec Ops M7
Gauge
16
Leg Length
11/16 in
Crown Width
5.31 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-RING616G50
Zoro #
G305808278
UPC #
810005200103
Country of Origin
Taiwan, Province of China

Dimensions

Leg Length
11/16 in
Crown Width
5.31 in

Details

Item
Hog Ring Staples
For Use With
Spec Ops M7
Gauge
16
Material
Steel
Finish
Galvanized
Color
Black/Tan
Point Type
Divergent

Description

Product details about the SPEC OPS - M7-RING616G50 Hog Ring Staples.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The SPEC OPS - M7-RING616G50 Hog Ring Staples are designed with a 16 gauge thickness, ensuring robust performance for various applications. These staples have an 11/16 inch leg length and a crown width of 5.31 inches, providing ample size for securing materials effectively. The divergent point type further enhances the staple's ability to penetrate and hold materials together.
Crafted from steel, these hog ring staples offer durability and strength that can withstand rigorous use. They feature a galvanized finish which adds an extra layer of protection against rust and corrosion, extending their lifespan even in challenging conditions. The black/tan color provides a professional appearance suitable for many settings.
These hog ring staples are specifically designed for use with the Spec Ops M7 tool, ensuring compatibility and seamless operation when used together. Please note that each package contains 50 pieces of these high-quality hog ring staples.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.