Slotted Spring Pin, 7 mm Outside Dia, 22 mm L, Stainless Steel, 10 PK

  • Mfr # 5DE56

  • Zoro # G3059926


product price:  $2.69
/pk 10, $0.27/ea

Key Features

Pin Type
Slotted
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5DE56
Zoro #
G3059926
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
7 mm
Shank Length
22 mm
Overall Length
20mm
Wall Thickness
1 mm
Outside Dia.
5 mm
Length Tolerance
+/-0.50mm
Fits Hole Dia. (Min.-Max.)
5.00-5.20mm
Chamfer Length Reference
0.9 mm
Nominal Diameter
5 mm
Chamfer Length (Min.)
0.9 mm
Shank Length Tolerance
+/-0.500 mm
Fits Minimum Hole Diameter
5 mm
Fits Maximum Hole Diameter
5.12 mm
Usable Length
20 mm
Minimum Chamfer Length
0.9 mm
Chamfer Length (Max.)
0.9 mm

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Double Shear Strength (Lbs.)
3,943 lb
Rockwell Hardness
Work Hardened
Meets
ISO 8752
Standards
UNS G10700 / G10740
End Type
Chamfered
Manufacturer Location
Made in USA*

Description

Slotted Spring Pin, 5mm dia,20mm L,Slotted,PK10, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 20 mm, End Type Chamfered, Wall Thickness 1 mm, Fits Minimum Hole Diameter 5 mm, Fits Maximum Hole Diameter 5.12 mm, Shank Length 20 mm, Maximum Chamfer Length 0.9 mm, Minimum Chamfer Length 0.9 mm, Nominal Diameter 5 mm, Standards UNS G10700 / G10740, Shank Length Tolerance +/-0.500 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.