
Gray LeatherSoft Gaming Chair with Roller Wheels
Mfr # CH-187230-1-GY-RLB-GG
Zoro # G306016061
product price:Â $254.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Foam, Leather/Faux Leather, Metal, Plastic, Plywood, Polyurethane, PVC, Twill
Length
46
Height
51
Width
29
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH-187230-1-GY-RLB-GG
Zoro #
G306016061
UPC #
840196381565
Country of Origin
China
Dimensions
Length
46
Height
51
Width
29
Details
Color
Gray
Material
Foam, Leather/Faux Leather, Metal, Plastic, Plywood, Polyurethane, PVC, Twill
Capacity
280
Weight
54.7
Description
Moving from place to place just got easier with this gaming chair featuring a reclining back, transparent roller style wheels, and covered in soft and durable LeatherSoft upholstery. Support for your body is key when you will be sitting for extended periods and this PC office desk chair has you covered. Adjustable headrest and lumbar pillows can be repositioned where you need them or quickly unsnap them if you choose to remove them. Adjustable pivot arms relieve pressure from your neck and shoulders as well as the upper body. Gamers need ergonomic gaming chairs that'll keep them comfortable for many hours and this reclining office gaming chair with adjustable lumbar support will provide optimal support. Whether you need to lean back a little or a lot there's a separate lever to recline the back 87deg - 145deg while the lever underneath the seat controls the seat height and locks the chair in an upright position. The upgraded steel frame skate wheels boast ball-bearing smooth motion. If things get intense and you end up knocking over your drink or nachos, don't worry, This reclining chair cleans up easily with a solvent and water based cleaner such as foam. Complete your gaming experience with our red gaming ergonomic desk with cup holder and headphone hook or black gaming desk with cup holder, headphone hook, and monitor/smartphone stand.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.