Insulated Multitap Connector, 2.25 In. L
Mfr # AMTTC4
Zoro # G3061046
product price:Â $28.39
/eaKey Features
Connector Type
Double-Sided Entry
For Wire Size
4 AWG
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AMTTC4
Zoro #
G3061046
UPC #
783786259199
Country of Origin
United States
Dimensions
For Wire Size
4 AWG
Hex Size
1/8 in
Length
2.25 in
Width
1.25 in
Max. Conductor Size
4 AWG
Min. Conductor Size
14 AWG
Stud Size
1/8 in
Length (Straight Wireway)
2.25 in
Overall Width
1.5 in
For Stranded Copper Wire Size - Minimum
14 AWG
Overall Length
1.15 in
For Stranded Copper Wire Size - Maximum
4 AWG
Description
Multitap Connector, Body Material Aluminum, Color Black, For Conductor Material Aluminum, Copper, Copper-Clad Aluminum, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Head Style Hex, Hex Size 1/8 in, Insulation Material PVC, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 2, Standards CSA 6591, UL E9809, Compatible with Product Type Aluminum Conductors, Copper Conductors, Copper-Clad Aluminum Conductors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.