
Comfort Touch, 2 Ply Facial Tissue, 90 Sheets per Box, 36PK
Mfr # 21270
Zoro # G306113302
product price: $74.85
/pk 36, $2.08/eaKey Features
Tissue Box Type
Cube
Sheet Size
8.4 in x 8 in
Sheet Width
8 in
Sheet Length
8 1/2 in
Ply
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21270
Zoro #
G306113302
UPC #
10036000211952
Country of Origin
United States
Dimensions
Sheet Size
8.4 in x 8 in
Sheet Width
8 in
Sheet Length
8 1/2 in
Container Height
4 3/8 in
Container Width
4 3/8 in
Container Length
5 in
Details
Tissue Box Type
Cube
Item
Facial Tissue
Ply
2
Features
High Performance, Soft and Strong
Color
White
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified
Number of Sheets
90
Description
Facial Tissue, Cube, White, Kleenex(R) Professional, Sheet Size 8 in x 8-3/8 in, 90, 2 Ply, Sheet Width 8 in, Sheet Length 8 3/8 in, Container Height 4 3/8 in, Container Length 5 in, Container Width 4 3/8 in, Compatible Grainger Part Number 797LT4, Compatible Mfg. Model Number Not Applicable, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.