SPA857 Metric V-Belt, 857 mm Outside Length, 13 mm Top Width

  • Mfr # SPA857

  • Zoro # G306116877


product price:  $8.75
/ea

Key Features

V-Belt Type
SPA
V-Belt Section
SPA
Industry Number
SPA857
Top Width
13 mm
Outside Length
857 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPA857
Zoro #
G306116877
UPC #
34494030113
Country of Origin
Thailand

Dimensions

Top Width
13 mm
Outside Length
857 mm
Height
10 mm

Details

Item
Metric V-Belt
V-Belt Type
SPA
V-Belt Section
SPA
Industry Number
SPA857

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.