2.5 in. Concrete Vibrator Head
Mfr # 48-37-5025
Zoro # G306132181
product price:Â $449.00
/ea
Free Shipping & Returns
Key Features
Compatible Brand
Milwaukee
Product Type
Vibrator Head
Overall Width
2 1/2 in
Overall Length
13 13/32 in
Head Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-37-5025
Zoro #
G306132181
UPC #
045242702510
Country of Origin
China
Dimensions
Overall Width
2 1/2 in
Overall Length
13 13/32 in
Head Diameter
2 1/2 in
Details
Item
Concrete Vibrator Head
Compatible Brand
Milwaukee
Product Type
Vibrator Head
Head Material
Metal
Compatible Motor Manufacturer Part Number
MXF370-2XC
Compatible Shaft Manufacturer Part Number
48-37-7007, 48-37-7010, 48-37-7014, 48-37-7021
Tool Weight
11 lb
Compatible Product Type
Vibrator Shaft
Compatible Head Manufacturer Part Number
48-37-5010, 48-37-5015, 48-37-5020
Motor Connection Type
Thread-Mount
Description
Concrete Vibrator Head, Product Type Vibrator Head, Compatible Brand Milwaukee, Compatible Motor Manufacturer Part Number MXF370-2XC, Overall Length 13 13/32 in, Overall Width 2 1/2 in, Motor Connection Type Thread-Mount, Head Material Metal, Head Diameter 2 1/2 in, Maximum Distance Not Applicable, Tool Weight 11 lb, Compatible Product Type Vibrator Shaft, Compatible Head Manufacturer Part Number 48-37-5010, 48-37-5015, 48-37-5020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.