Synthetic Felt Sheets, 1/2", Synthetic, 24"
Mfr # BULK-FS-PET-32
Zoro # G306134550
product price:Â $84.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/2"
Grade
Synthetic
Material
Polyester Felt
Abrasion Resistance
Excellent
Vibration Absorption
Ultra High
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-PET-32
Zoro #
G306134550
UPC #
193005263829
Country of Origin
China
Dimensions
Thickness
1/2"
Length
24"
Width
72"
Details
Item
Synthetic Felt Sheets, Strips & Rolls
Grade
Synthetic
Material
Polyester Felt
Backing Type
Plain
Abrasion Resistance
Excellent
Vibration Absorption
Ultra High
Density (Lbs./Sq. Yd.)
2.25 lbs/sq yd
Durometer
25A
Tensile Strength (PSI)
400 psi
Color
White
Minimum Temperature
-80 Degrees F
Reinforced Material
Synthetic Polyester
Wool Content
0 %
Density
2.25 lb/sq yd
Shape
Sheet
Tensile Strength
400 psi
Maximum Temperature
180 Degrees F
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.