Glove Liners, Gen Purpose, Cotton/Polyester, Knit Cuff, 9 1/4 in L, White, Universal Size, 1 Pair

  • Mfr # 4T497

  • Zoro # G3061956


product price:  $2.15
/pr

Key Features

Glove Size
L
Color
White
Glove Materials
Cotton, Polyester
Glove Length
9 1/2 in
Silicone-Free
Contains Silicone
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4T497
Zoro #
G3061956
UPC #
190735101384
Country of Origin
Multiple

Dimensions

Glove Size
L
Glove Length
9 1/2 in
Thickness
10 ga

Details

Item
Summer Glove Liners
Color
White
Glove Materials
Cotton, Polyester
Silicone-Free
Contains Silicone
Glove Construction
Seamless Knit
Finger Coverage
Full Finger
Anti-Static
Anti-Static Not Included
Latex-Free
Latex-Free
Glove Hand Style
Ambidextrous
Touchscreen Compatible
Not Touchscreen Compatible
Brand and Series
Condor
Series
Condor
Glove Durability
Mediumweight
Cuff Style
Knit
Insulated
Not Insulated
Hand Protection Style
Glove

Description

Glove Liners, Cuff Style Knit, Finger Coverage Full Finger, Glove Construction Seamless Knit, Glove Durability Mediumweight, Glove Hand Style Ambidextrous, Glove Length 9 1/2 in, Glove Materials Cotton, Polyester, Glove Size L, Glove Style Liner, Insulated Not Insulated, Series Condor, Thickness 10 ga, Anti-Static Anti-Static Not Included, Brand and Series Condor, Color White, FDA Compliant Not FDA Compliant, Glove Liner Type General Purpose, Hand Protection Style Glove, Latex-Free Latex-Free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.