Hi-Vis FR Safety Vest 3XL Class 2 , Hook & Loop 6 Pockets

  • Mfr # 1287FR-BRK-O-3XL

  • Zoro # G306197975


product price:  $19.59
/ea
Sold in multiples of 10 for $195.90

Key Features

Standards
ANSI / ISEA 107; ASTM D6413
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1287FR-BRK-O-3XL
Zoro #
G306197975
UPC #
607659287686
Country of Origin
China

Dimensions

Size
3XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis FR Safety Vest
Standards
ANSI / ISEA 107; ASTM D6413
Color
Orange
Material
Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Hook & Loop
Total Number of Pockets
6
Breakaway
Yes
Features
Radio Clips
Number of Outside Pockets
4
Number of Inside Pockets
2
Number of Pockets with Closure
2
Covered Pocket Locations
Outside Lower
Flame-Resistant Properties
Yes
Reflective Stripe Color
Silver

Description

The Ironwear 1287 safety vest offers thorough protection for those who work in environments with moving machinery and fire hazards. This Type R vest features 2 in silver reflective tape layered over 4 in contrasting fabric that wraps around the torso and over the shoulders and chest pockets for high-visibility protection that meets ANSI/ISEA 107 Class 2 standards. A 5-point breakaway system is integrated into the vest, comprised of hook and loop fasteners at the front, sides and shoulders that will detach from the body in the event of an entanglement hazard. For added convenience, 6 total pockets are integrated into the vest’s design, including 2 flap pockets at the waist, 2 hook and loop chest pockets and 2 inner chest pockets. This safety vest is ideal for airport technicians, baggage handlers, utility workers, chemical plant workers and any work that requires personnel to be near fast-moving machinery that presents risk of entanglement. This safety vest is also ideal to protect against fire hazards and boost visibility in all but the most demanding applications – from factory workers, utility workers and maintenance workers to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.