This item is Discontinued.

Zoro Select Pewter Continuous Hinge 1CBG1

Pewter Continuous Hinge (Discontinued)

  • Mfr # 1CBG1
  • Zoro # G3062446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1CBG1
Zoro #
G3062446
UPC #
-
Country of Origin
Canada

Dimensions

Door Leaf Thickness
0.040 in
Pin Dia.
3/32 in
Overall Knuckle Height
1/2 in
Frame Leaf Thickness
0.040 in
Length
4 ft
Width
2"
Height
4 ft.

Details

Finish
Pewter
Holes per Leaf
24
Material
Steel
Mounting
Full Surface
Range of Motion
180 Degrees
Hardware
Not included
Holes
With
Hole Spacing
2 in
Item
Continuous Hinge
Pin Type
Nonremovable
Pin Material
Steel
Color
Gray
Bearing Type
Plain

Description

Continuous Hinge, Steel Material, 180 Degrees Range of Motion, Pewter Finish, With Holes, 1/2 in Overall Knuckle Height, 0.040 in Door Leaf Thickness, 0.040 in Frame Leaf Thickness, Length 4 ft, Not Included Hardware, 2 in Hole Spacing, 24 Holes per Leaf, Full Surface Mounting, 3/32 in Pin Dia., Steel Pin Material, Nonremovable Pin Type

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.