Sheet Metal Screw, #14 x 1-3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 50 PK

  • Mfr # 1WE27

  • Zoro # G3062552


product price:  $12.89
/pk 50, $0.26/ea

Key Features

Oval Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#14
Drive Size
#3
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WE27
Zoro #
G3062552
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#14
Fastener Length
1-3/4 in
Drive Size
#3
Head Dia.
0.477 in
Head Height
0.219 in
Thread Size
#14
Maximum Head Height
7/32 in
Head Width
0.477 in
For Maximum Material Thickness
1/4 in
Maximum Head Width
31/64 in

Details

System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ANSI/ASME B18.6.4, SAE J933, IFI
Head Angle (Deg.)
82
Meets/Exceeds
ANSI/ASME B18.6.4 and SAE J933 and IFI
Maximum Head Angle
82 Degrees
Material Quality Standards
SAE J933
Dimensional Standards
ASME B18.6.4, SAE J933
Pack Size
Small
Type
Sheet Metal Screw
Point Type
A
Material Grade/Class
18-8
Thread Type
Coarse
For Use in Systems
General Purpose Threaded Fasteners for Insertion of Pre-Tapped Holes or for Use With Nuts, High Pressure, Vacuum

Description

Sheet Metal Screw, Head Type Oval, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 1 3/4 in, Head Width 0.477 in, Head Height 0.219 in, Drive Size #3, Dimensional Standards ASME B18.6.4, SAE J933, For Maximum Material Thickness 1/4 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/32 in, Maximum Head Width 31/64 in, System of Measurement Inch, Drive Phillips, Point Type A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products