Shop FEIT ELECTRIC

LED, 12 W, G25, Medium Screw (E26), PK3

  • Mfr # G25100950CA/FIL/3

  • Zoro # G306284026


product price: 
$
16.69
/pk of 3, $5.56/ea

Key Features

Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
G25
Bulb Housing
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G25100950CA/FIL/3
Zoro #
G306284026
UPC #
-
Country of Origin
China
Item
Compact LED Bulb
Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
G25
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
Yes
Lumens
1,100 lm
Rated Life
15,000 hr
Light Technology
LED
Green Certification or Other Recognition
UL Energy Efficiency Certified
Standards
CEC Compliant, RoHS Compliant
For Enclosed Fixtures
Yes
Energy Star Compliant
Yes
Rough Service
No
Color Rendering Index
90
Light Color
White
Bulb Finish
Clear
Wattage Equivalency
100W INC
Compliance Type
CEC Title 20
For Use With
Bath and Vanity
Shatter-Resistant
No
Bulb Minimum Starting Temperature
-13 Degrees F
Features
Dimmable Design Lets You Customize the Brightness of any Room, Enhance 90+ CRI LED Light Makes Colors Vibrant and Skin Tones Look More Natural, Exposed Filament Look Lends a Touch of Elegance to any Room, Soft White Glow Makes any Space Cozy and Inviting
Color Selectable
No
Lumen Selectable
No
Incandescent Wattage Equivalency
100 W
UL 1993 Environmental Rating
Damp Location

Description

Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.