Shop FEIT ELECTRIC

LED, 11 W, G40, Medium Screw (E26)

  • Mfr # G40100W/927CA/FIL

  • Zoro # G306284033


product price: 
$
12.49
/ea

Key Features

Voltage
120V AC
Watts
11 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
G40
Bulb Housing
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G40100W/927CA/FIL
Zoro #
G306284033
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
2 yr
Bulb Dia.
5 in
Length
7 in
Overall Length
7 in
Wire Rope Length
7 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
11 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
G40
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
1,000 lm
Rated Life
15,000 hr
Light Technology
LED
Rough Service
No
For Enclosed Fixtures
Yes
Standards
CEC Compliant, RoHS Compliant
Wattage Equivalency
11W INC
Light Color
White
Green Certification or Other Recognition
UL Energy Efficiency Certified
Bulb Finish
Frosted
Shatter-Resistant
No
For Use With
Decorative
Features
Combines the Latest in LED Technology with a Timeless, Traditional Look, Dial it up, Dial it Down to Set the Mood with Fully Dimmable Customizable Lighting, Large Size Perfect for Exposed-Bulb Pendants
Color Rendering Index
90
Compliance Type
CEC Title 20
Lumen Selectable
No
Incandescent Wattage Equivalency
100 W
Color Selectable
No
UL 1993 Environmental Rating
Damp Location

Description

LED,11 W,G40,Medium Screw (E26)

Ratings & reviews