Shop WESTINGHOUSE
See all product information
Create Account
Bulb LED Dimmablemable 9W 120V A19 Omni 5000K Day-Light E26 Med Base, 6PK
- Mfr # 5134120
- Zoro # G608584886
product price:Â
$
21.35
/pk of 6, $3.56/ea
Key Features
Voltage
120V
Bulb Primary Application
Approved Damp
Width
5.28"
Length
7.87"
Height
5.28"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5134120
- Zoro #
- G608584886
- UPC #
- 30721413414
- Country of Origin
- China
Dimensions
- Width
- 5.28"
- Length
- 7.87"
- Height
- 5.28"
Details
- Voltage
- 120V
- Bulb Primary Application
- Approved Damp
- Light Color
- Daylight
Description
The Westinghouse 9WOmni A19 LED Dimmable Light Bulb is an energy-efficient replacement for all purpose A19 incandescent light bulbs. Omnidirectional A19 emits light from the entire bulb, spreading light in all directions for even illumination. This bulb lights up instantly and produces a brightness resembling daylight 5000K, ideal for use in table and floor lamps, wall and ceiling lights. Rated for damp locations and can be used in enclosed fixtures such as outdoor rated fixtures.This LED bulb reduces energy costs up to 85% over the lifetime of the bulb compared to a 60-watt incandescent. They contain no harmful mercury, reducing their impact on the environment. Make the switch to long-lasting Westinghouse LEDs for significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 51341.
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.