Grade 2, 7/8"-9 Hex Head Cap Screw, Plain Steel, 2 in L, 75 PK

  • Mfr # 683749-75

  • Zoro # G306302089


product price:  $255.99
/pk 75, $3.41/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
7/8"-9
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
683749-75
Zoro #
G306302089
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/8"-9
Fastener Length
2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 2
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

7/8-9 x 2 Hex Cap Screws, Grade 2 Plain Plated Steel Coarse Thread Fully Threaded, 75PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products