Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 50 PK

  • Mfr # 830194-50

  • Zoro # G306302300


product price:  $578.99
/pk 50, $11.58/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Fastener Length
8 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
830194-50
Zoro #
G306302300
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/8"-11
Fastener Length
8 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Hex Head Cap Screw

Description

5/8-11x8 Hex Head Cap Screws, Steel Grade 5, Zinc Plating,Coarse Thread UNC, 8 inch,5/8 inch, 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products