Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 100 mm L, 125 PK

  • Mfr # 818556-125

  • Zoro # G306302409


product price:  $607.99
/pk 125, $4.86/ea
Free Shipping & Returns

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M14-2.00
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
818556-125
Zoro #
G306302409
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M14-2.00
Fastener Length
100 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw

Description

M14-2.0x100mm Hex Head Cap Screws, 10.9, Plain,Coarse, 100mm, Thread M14, 125PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.