Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 90 mm L, 175 PK

  • Mfr # 813475-175

  • Zoro # G306302430


product price:  $588.99
/pk 175, $3.37/ea
Free Shipping & Returns

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M12-1.75
Fastener Length
90 mm
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
813475-175
Zoro #
G306302430
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M12-1.75
Fastener Length
90 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Item
Hex Head Cap Screw

Description

M12-1.75x90mm Hex Head Cap Screws, 10.9, Zinc Yellow,Coarse, 90mm, Thread M12, 175PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products