Captive Panel Screw, #6-32 Thrd Sz, Plain Steel

  • Mfr # 196271

  • Zoro # G306302539


product price:  $116.99
/pk 20, $5.85/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Size
#6-32
Drive
Slotted
Finish
Plain
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
196271
Zoro #
G306302539
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32

Details

System of Measurement
Inch
Drive
Slotted
Finish
Plain
Material
Steel
Item
Captive Panel Screw

Description

Captive Panel Screw-Retractable Flare-In Sytle-Slotted Recess, #6-32 x0.187 x0.430 ., 20PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.