M8-1.25 x 45 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK

  • Mfr # 247523-50

  • Zoro # G306302706


product price:  $65.99
/pk 50, $1.32/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M8-1.25
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
247523-50
Zoro #
G306302706
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8-1.25
Fastener Length
45 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Machine Screw

Description

M8-1.25 x 45mm Machine Screws/Phillips/Pan Head/Steel/Zinc Plating , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.