Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 700 PK

  • Mfr # 842673-700

  • Zoro # G306307732


product price:  $619.99
/pk 700, $0.89/ea
Free Shipping & Returns

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M8-1.25
Fastener Length
65 mm
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
842673-700
Zoro #
G306307732
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8-1.25
Fastener Length
65 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

M8-1.25x65mm Hex Head Cap Screws, 8.8, Zinc Plating,Coarse,Fully Threaded, 65mm, Thread M8, 700PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products