Press Fit Dowel Pin, 3/16 in Nominal Dia, 3 in L, Stainless Steel, 100 PK

  • Mfr # SSPIN188DOW015020P

  • Zoro # G306308548


product price:  $136.99
/pk 100, $1.37/ea
Free Shipping & Returns

Key Features

Pin Type
Press Fit
System of Measurement
Inch
Nominal Diameter
3/16 in
Shank Length
3 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSPIN188DOW015020P
Zoro #
G306308548
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Diameter
3/16 in
Shank Length
3 in

Details

Item
Dowel Pin
Pin Type
Press Fit
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Bright

Description

3/16 x 2" Dowel Pins/Sainless Steel 18-8/Bright Finish , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.