
Press Fit Dowel Pin, 1/8 in Nominal Dia, 2-1/2 in L, Stainless Steel, 50 PK
Mfr # SSPIN188DOW010024P
Zoro # G306309477
product price:Â $89.99
/pk 50, $1.80/ea
Free Shipping & Returns
Key Features
Pin Type
Press Fit
System of Measurement
Inch
Nominal Diameter
1/8 in
Shank Length
2-1/2 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSPIN188DOW010024P
Zoro #
G306309477
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Diameter
1/8 in
Shank Length
2-1/2 in
Details
Item
Dowel Pin
Pin Type
Press Fit
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Bright
Description
1/8 x 2 1/2" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.