Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 55 mm L, 10 PK

  • Mfr # 882795-10

  • Zoro # G306310756


product price:  $101.99
/pk 10, $10.20/ea
Free Shipping & Returns

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M20-2.50
Fastener Length
55 mm
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
882795-10
Zoro #
G306310756
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M20-2.50
Fastener Length
55 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Hex Head Cap Screw

Description

M20-2.5x55mm Hex Head Cap Screws, 8.8, Zinc Plating,Coarse, 55mm, Thread M20, 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products