
Grade 8, 3/4"-10 Hex Head Cap Screw, Plain Steel, 9 in L, 10 PK
Mfr # 800468-10
Zoro # G306310862
product price:Â $413.99
/pk 10, $41.40/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-10
Fastener Length
9 in
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
800468-10
Zoro #
G306310862
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/4"-10
Fastener Length
9 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Description
3/4-10x9 Hex Head Cap Screws, Alloy Steel Grade 8, Plain,Coarse Thread UNC, 9 Inch,3/4 Inch, 10PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.