18-8, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 8 in L, 30 PK

  • Mfr # 817909-30

  • Zoro # G306313030


product price:  $258.99
/pk 30, $8.63/ea
Free Shipping & Returns

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
817909-30
Zoro #
G306313030
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/8"-11
Fastener Length
8 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw

Description

5/8-11 x 8 Hex Cap Screws, 18-8 Stainless Steel Coarse Thread Partially Threaded, 30PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.