Nylon Patch Socket Set Screws Cup Point, 5/16-24 x 1 1/4", Alloy Steel, Black Oxide, 700PK

  • Mfr # 275806-700

  • Zoro # G306313580


product price:  $783.99
/pk 700, $1.12/ea
Free Shipping & Returns

Key Features

Torx Drive
System of Measurement
Inch
Thread Size
5/16"-24
Overall Length
1-1/4 in
Point Type
Cup
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
275806-700
Zoro #
G306313580
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-24
Overall Length
1-1/4 in

Details

System of Measurement
Inch
Drive Type
Torx
Point Type
Cup
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw

Description

Nylon Patch Socket Set Screws Cup Point, 5/16-24 x 1 1/4", Alloy Steel, Black Oxide, 700PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products