Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 25 PK

  • Mfr # 260928

  • Zoro # G306313986


product price:  $370.99
/pk 25, $14.84/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
260928
Zoro #
G306313986
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
5/16"
Outside Diameter
1-1/4 in
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in

Details

Item
Fender Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

5/16"x1 1/4" Fender Washers/Steel/Zinc/Outer Dia.: 1 1/4"/Thickness Range : .051" - .080" , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.