Grade 5, 1-1/2"-6 Hex Head Cap Screw, Plain Steel, 7 in L, 7 PK

  • Mfr # 914678-7

  • Zoro # G306315515


product price:  $200.99
/pk 7, $28.71/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/2"-6
Fastener Length
7 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
914678-7
Zoro #
G306315515
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-1/2"-6
Fastener Length
7 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw

Description

1 1/2-6x7 Hex Head Cap Screws, Steel Grade 5, Plain,CoarseUNC, 7 Inch,1 1/2 Inch, 7PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products