M2-0.40 x 8 mm Phillips Flat Machine Screw, Zinc Plated Steel, 4000 PK

  • Mfr # 410910

  • Zoro # G306316567


product price:  $194.99
/pk 4000, $0.05/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Thread Size
M2-0.40
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
410910
Zoro #
G306316567
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M2-0.40
Fastener Length
8 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Machine Screw

Description

M2-0.4 x 8 mm Machine Screws/Phillips/Flat Head/Steel/Zinc/DIN965 , 4000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.