Socket Set Screw, Flat Point, 5/16-18 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 2500PK

  • Mfr # 584250-2500

  • Zoro # G306321240


product price:  $876.99
/pk 2500, $0.35/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
5/16"-18
Point Type
Flat
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
584250-2500
Zoro #
G306321240
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Overall Length
1/2 in

Details

System of Measurement
Inch
Drive Type
Hex
Point Type
Flat
Material
Stainless Steel
Item
Set Screw

Description

Socket Set Screw, Flat Point, 5/16-18 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products