Grade 5, 1"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 10 PK

  • Mfr # 904979-10

  • Zoro # G306326146


product price:  $146.99
/pk 10, $14.70/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-14
Fastener Length
1-3/4 in
Head Width
1-1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
904979-10
Zoro #
G306326146
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1"-14
Fastener Length
1-3/4 in
Head Width
1-1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
ASME B18.2.1, SAE J429
Item
Hex Head Cap Screw
Thread Type
UNS

Description

Hex Bolts, Grade 5 Zinc Plated, 1"-14 x 1 3/4" Fully Threaded UNS Thread x , 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products