Pre-Rinse Add-On Faucet, 2.2 gpm

  • Mfr # B-0156

  • Zoro # G3063277


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
Single Hole
Drain Type
No Drain
Mounting Type (Faucet)
Surface
Mounting
Deck
Manufacturers Warranty Length
1 yr.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0156
Zoro #
G3063277
UPC #
671262001366
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr.
Height
11 1/4 in
Spout Length
12"
Connection Size
3/8"
Overall Height
11 1/4 in
Inlet Connection Size
3/8 in
Outlet Height
11 1/4 in
Overall Depth
14 313/1000 in

Details

Item
Spout
Mounting Hole Center to Center
Single Hole
Drain Type
No Drain
Mounting Type (Faucet)
Surface
Mounting
Deck
Flow Outlet Type (Faucet)
Aerated
Flow Rate
2.2 gpm
Number of Handles
1
Connection
3/8 in
Handle Type
Lever
Flow Outlet Type - Faucet
Aerated
Body Material
Brass
Valve Type
Eterna
Finish
Chrome
Faucet Finish
Chrome Plated Brass
Faucet Handle Type
Lever
Mounting Type - Faucet
Deck
Standards
AB1953, CSA, NSF 61
Faucet Operation
Manual
Faucet Spout Shape
Low Arc
Includes
3 in Nipple
Replacement Cartridge
10C457
Number of Holes
1
Faucet Spout
Swing
Replacement Cartridge Mfr. Model Number
10C457
Material of Construction
Chrome Plated Brass
Product Type
Spout
Flow Rate - Maximum
2.2 gpm
Shape
Arc
Inlet Connection Type
NPT
Reach
14 313/1000 in
Flow Type
Laminar
Style
Swivel
Compatible Brand
T&S Brass

Description

Spout, Faucet Spout Shape Low Arc, Finish Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.