Flexible Top Lock Nut, 1/2"-20, Steel, Cadmium Plated, 0.285 in Ht, 100 PK

  • Mfr # 537803

  • Zoro # G306329604


product price:  $393.99
/pk 100, $3.94/ea
Free Shipping & Returns

Key Features

Thread Size
1/2"-20
Hex Type
Light Hex
Lock Type
Flexible Top
Material
Steel
Finish
Cadmium Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
537803
Zoro #
G306329604
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-20
Hex Height
0.285 in
Hex Width
0.741 in

Details

Item
Lock Nut
Hex Type
Light Hex
Lock Type
Flexible Top
Material
Steel
Finish
Cadmium Plated
System of Measurement
Inch

Description

1/2-20 Full Height Flex Locknuts/Steel/Cadmium , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.