
Socket Set Screw, Cup Point, 3-48 x 5/16", Stainless Steel, 18-8, Hex Socket Drive , 1000PK
Mfr # 857988-1000
Zoro # G306330037
product price:Â $499.99
/pk 1000, $0.50/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
#3-48
Point Type
Cup
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
857988-1000
Zoro #
G306330037
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#3-48
Overall Length
5/16 in
Details
System of Measurement
Inch
Drive Type
Hex
Point Type
Cup
Material
Stainless Steel
Item
Set Screw
Description
Socket Set Screw, Cup Point, 3-48 x 5/16", Stainless Steel, 18-8, Hex Socket Drive , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.