Socket Set Screw, Flat Point, DIN 913, M8-1.25x25mm, Alloy Steel Metric Class 14.9 - 45H, 100PK

  • Mfr # 874668-100

  • Zoro # G306330228


product price:  $160.99
/pk 100, $1.61/ea
Free Shipping & Returns

Key Features

Torx Drive
System of Measurement
Metric
Thread Size
M8-1.25
Point Type
Flat
Material
Alloy Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
874668-100
Zoro #
G306330228
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8-1.25
Overall Length
25 mm

Details

System of Measurement
Metric
Drive Type
Torx
Point Type
Flat
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw

Description

Socket Set Screw, Flat Point, DIN 913, M8-1.25x25mm, Alloy Steel Metric Class 14.9 - 45H, 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products