M2.5-0.45 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 20000 PK

  • Mfr # 856120-20000

  • Zoro # G306338675


product price:  $554.99
/pk 20000, $0.03/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M2.5-0.45
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
856120-20000
Zoro #
G306338675
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M2.5-0.45
Fastener Length
12 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Machine Screw

Description

M2.5-0.45 x 12mm Machine Screws/Phillips/Pan Head/Steel/Zinc Plating , 20000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products