Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 8 in L, 90 PK

  • Mfr # 143078-BR-90

  • Zoro # G306351896


product price:  $1,743.99
/pk 90, $19.38/ea
Free Shipping & Returns

Key Features

Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
7/8"-9
Fastener Length
8 in
Material
Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
143078-BR-90
Zoro #
G306351896
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/8"-9
Fastener Length
8 in

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade A325
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Standards
ASTM A325
Item
Structural Bolt

Description

7/8"-9 x 8" A325 Structural Bolt Type 1 Heavy Hex Plain Finish,Partially Threaded, 90PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products