Grade A490, 1"-8 Structural Bolt, Plain Stainless Steel, 6 in L, 70 PK

  • Mfr # 293481-BR-70

  • Zoro # G306352114


product price:  $1,891.99
/pk 70, $27.03/ea
Free Shipping & Returns

Key Features

Hex Drive
Grade A490 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Fastener Length
6 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
293481-BR-70
Zoro #
G306352114
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1"-8
Fastener Length
6 in

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade A490
Material
Stainless Steel
Finish
Plain
Thread Style
No Thread
Item
Structural Bolt

Description

1"-8 x 6" A490 Tension Control Bolts with A563 DH Heavy Hex Nut and F436 Washer Plain Finish , 70PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products