Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 1000 PK

  • Mfr # 280585-1000

  • Zoro # G306360249


product price:  $150.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#14
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
280585-1000
Zoro #
G306360249
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#14
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Item
Sheet Metal Screw

Description

#14-10 x 2" Type A Self-Tapping Screws/Phillips/Pan Head/Steel/Zinc Plating , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.