Sheet Metal Screw, #6 x 2 in, Zinc Plated Steel Hex Head Phillips Drive, 3000 PK

  • Mfr # 319811

  • Zoro # G306360492


product price:  $1,007.99
/pk 3000, $0.34/ea
Free Shipping & Returns

Key Features

Hex Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#6
Fastener Length
2 in
Drive Size
#2
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
319811
Zoro #
G306360492
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#6
Fastener Length
2 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Hex
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Thin Metal, Resin-Filled Plywood
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3-2013

Description

#6 x 2" Type AB Self-Tapping Screws/Phillips/Hex Washer Head/Steel/Zinc , 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products